Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gibco™ Lab Armor™ Beads
GREENER_CHOICE

Catalog No. p-4921385
Encompass_Preferred
Change view
Click to view available options
Quantity:
Volume: 4 L
Volume: 8 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A1254301 Volume: 4 L
A1254302 Volume: 8 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. A1254301 Supplier Gibco™ Supplier No. A1254301
Only null left
Add to Cart
Edge
Add to Cart

Small, non-uniform metal beads comprised of dry, metallic thermal alloy for use in water baths designed to replace water in a water bath or ice in an ice bucket.

  • Maintains uniform temperature better than water by transferring heat more slowly
  • Can remain "always-on" and ready to use
  • Bottles and tubes stay in place without need for racks, weights and floats
  • Removes need for water bath maintenance such as emptying, cleaning and refilling bath
  • Eliminates risk of contamination from standing water in water bath
  • No condensation seen around caps and incubating bottles removed from dry bath
  • Environmentally responsible alternative to water
  • More energy efficient than water
  • Draws less energy when run at 37 and 65°C
  • Made from recyclable material that can be cleaned with ethanol, eliminating need for water bath germicides that can harm the environment
  • Store at 15 to 30°C (shipped under ambient conditions)
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Reflective, Inert, Smooth
Content And Storage Storage conditions: 15 – 30°C
Shipping conditions: Ambient
Capacity (Metric) 4 L
Temperature Range -80°C to +180°C
Type Bead
Product Line Gibco
Quantity Volume: 4 L
Shipping Condition Room Temperature
Diameter (Metric) 5 mm poly-disperse
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.