Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gibco™ MEM Amino Acids Solution (50X)
GREENER_CHOICE

Catalog No. 11130051
Encompass_Preferred
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-130-051 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-130-051 Supplier Gibco™ Supplier No. 11130051
  • $32.43
    $30.65 / Each of 1

    Save $1.78

    5% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used as a growth supplement for cell culture medium, to increase cell growth and viability

  • Contains 50X the essential amino acids (except L-glutamine) found in the standard Minimum Essential Medium (MEM)
  • For in vitro diagnostic use
  • Manufactured at a cGMP compliant facility, located in Grand Island, New York, registered with the FDA as a medical device manufacturer and certified to ISO 13485 standards

Cell Culture, ChIP-on-Chip, Chromatin Biology, Mammalian Cell Culture, RNAi, Epigenetics and Non-Coding RNA Research

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Storage conditions: 2 – 8°C
Shipping conditions: Ambient
Shelf life: 12 months from date of manufacture
Cell Type Mammalian Cells
Concentration 50 X
Form Liquid
Product Type Amino Acid Supplement
Sterility Sterile-filtered
Without Additives No Glutamine
Quantity 100 mL
Shipping Condition Room Temperature
What is the solvent used for MEM Amino Acids Solution (50X)?

The solvent is distilled water.

What is Gibco MEM Amino Acids Solution?

The MEM Amino Acids Solution is used as a growth supplement for cell culture medium, to help increase cell growth and viability. It is formulated to contain 50X the essential amino acids (except L-glutamine) found in the standard MEM. Find the complete formulation here (http://www.thermofisher.com/us/en/home/technical-resources/media-formulation.164.html).

WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.