Learn More
Description
- Complete Gigli Wire Saw System designed for autopsy and postmortem bone cutting
- Includes Gigli Wire Saw Blades (available in 12 in., 16 in., and 20 in.) and multiple compatible handle styles
- Two handles are required for proper bilateral traction when using any Gigli wire blade
- Flexible serrated wire blades allow controlled cutting in tight or curved anatomical regions
- Ideal for skullcap removal, thoracic entry, rib separation, pelvic cutting, and long-bone sectioning
- Produces a smooth, even cutting motion with reduced debris—important for forensic clarity
- Made from high-tensile stainless steel for durability, bend resistance, and repeated autoclaving
- Compatible handle styles include:Gigli Strully T-Handle Modified Turnable (reduces wire twisting during long cuts)
- Gigli Strully T-Handle Modified Loop Grip (improved traction with gloved hands)
- Standard Gigli T-Handle (classic solid design for consistent control)
- Rigid T-Shape Snap-Lock Handle (secure locking mechanism for fast wire attachment)
- Handles constructed from surgical-grade stainless steel, corrosion-resistant, and fully autoclavable
- Ergonomic gripping surfaces reduce operator fatigue during high-force bone work
- Designed for forensic pathology, hospital autopsy, medical examiners, and necropsy labs
- Cranial autopsy (skull cutting around curved calvarium)
- Opening the thoracic cavity by cutting ribs
- Sectioning pelvic, vertebral, or long bones
- Ideal for confined anatomical locations where rigid saws cannot operate
- Suitable for both human autopsy and veterinary necropsy
Specifications
Specifications
| Product Type | Handle |
| Certifications/Compliance | ISO/GMP |
| Material | Stainless Steel |
| Shape | T Shape, Turnable |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.