Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Gigli Wire Saw System (Wire Saw)

Catalog No. 21124637 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
12 in.
16 in.
20 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-637 12 in.
21-124-638 16 in.
21-124-639 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-124-637 Supplier Surgical Design™ Supplier No. ATPM01812
Add to Cart
Add to Cart

Gigli wire saw system delivers controlled bone cutting for cranial, thoracic, and pelvic postmortem procedures.

  • Complete Gigli Wire Saw System designed for autopsy and postmortem bone cutting
  • Includes Gigli Wire Saw Blades (available in 12 in., 16 in., and 20 in.) and multiple compatible handle styles
  • Two handles are required for proper bilateral traction when using any Gigli wire blade
  • Flexible serrated wire blades allow controlled cutting in tight or curved anatomical regions
  • Ideal for skullcap removal, thoracic entry, rib separation, pelvic cutting, and long-bone sectioning
  • Produces a smooth, even cutting motion with reduced debris—important for forensic clarity
  • Made from high-tensile stainless steel for durability, bend resistance, and repeated autoclaving
  • Compatible handle styles include:Gigli Strully T-Handle Modified Turnable (reduces wire twisting during long cuts)
  • Gigli Strully T-Handle Modified Loop Grip (improved traction with gloved hands)
  • Standard Gigli T-Handle (classic solid design for consistent control)
  • Rigid T-Shape Snap-Lock Handle (secure locking mechanism for fast wire attachment)
  • Handles constructed from surgical-grade stainless steel, corrosion-resistant, and fully autoclavable
  • Ergonomic gripping surfaces reduce operator fatigue during high-force bone work
  • Designed for forensic pathology, hospital autopsy, medical examiners, and necropsy labs
  • Cranial autopsy (skull cutting around curved calvarium)
  • Opening the thoracic cavity by cutting ribs
  • Sectioning pelvic, vertebral, or long bones
  • Ideal for confined anatomical locations where rigid saws cannot operate
  • Suitable for both human autopsy and veterinary necropsy

Specifications

Product Type Saw
Certifications/Compliance ISO/GMP
Material Stainless Steel
Includes Gigli Saw Handles
Length (English) 12 in.
Length (Metric) 30 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.