Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Gill-Hematoxylin: Ethanol Solution

Catalog No. ES8452
Change view
Click to view available options
Quantity:
1 x 950 mL
2 x 950 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES8452 2 x 950 mL
ES8451 1 x 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ES8452 Supplier ENG Scientific Supplier No. 8452
Add to Cart
Add to Cart

Gill-Hematoxylin: Ethanol Solution is a nuclear stain employing half-oxidized hematoxylin solution.

  • The stain is available in 3 concentrations at 0.2% w/v, (Modified), 0.4% w/v, and 0.6% w/v
  • The modified solution preferred in cytology and histology
  • Sol. III - Ethanol (95%)
  • In vitro diagnostic use only

Specifications

For Use With (Equipment) Staining Equipment
Product Type Hematoxylin
Quantity 2 x 950 mL
Solution Type Stain
For Use With (Application) In vitro diagnostic use only
Form Liquid

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.