Learn More
Oakton™ 150 mm Construction Industrial Direct Reading Flowmeters With Standard Valve
Description
Measure and control liquids and gases in wide range of applications with precision and repeatability using Thermo Scientific™ Gilmont 150mm construction industrial direct reading flowmeters with standard valve. No need to use calibration curves when direct readers are available.
- Precision glass metering tubes, glass and stainless-steel floats
- Front shields have 1.5X magnification for more accurate readings
- Using reference library covering 100's of liquid and gas characteristics, direct reading flowmeter can be tailored to most 'specific' applications
- Provide ±5% accuracy
- Follow industry standard dimensions for easy retrofitting and direct replacement
- Standard panel mounting hardware is supplied with each meter and tripod bases are available for benchtop applications
Construction Materials
- Wetted end blocks, fittings and internal parts: anodized aluminum, brass, 316 Stainless Steel
- Seal materials: Buna-N or Viton™
- Side plates: aluminum
- Metering tube: borosilicate glass enclosed in the unitized aluminum frame
- Piping connections: aluminum, brass or 316 Stainless Steel, 1/8 NPT(F) horizontal on inlet and outlet
- Float material: black glass, 316 Stainless Steel or tungsten carbide
- Scale: ceramic fused on glass tube, 150mm L
Recommended for:
- Research and development laboratories
- Field calibration of instrumentation
- Gas chromatography
- Atomic absorption
- Cylinder gas metering
- Air and water pollution analysis
- Chemical processing
- Paper manufacturing
- Purge systems
- Controlled environments
- Universities
- Petrochemical
Specifications
Specifications
| Accuracy | ±5% (Full Scale) |
| Airflow Rate | 2 to 200 mL/min. |
| Case Material | Aluminum, Acrylic |
| Float Material | Black Glass, Stainless Steel (316) |
| Pressure Rating | 250 psig |
| Connections | 1/8 in. NPT (F) |
| Flow Rate Range | 20 to 200 mL/min. |
| Internal Part Material | Aluminum |
| Model | Direct Reading - Gas |
| Piping Connection Material | Aluminum |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.