Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oakton™ 65 mm Construction Industrial Direct Reading Flowmeters With Standard Valve

Catalog No. 13310384
Change view
Click to view available options
Airflow Rate:
100 to 1000 mL/min.
Waterflow Rate:
n.a.
Internal Part Material:
Stainless Steel
Model:
Direct Reading - Gas
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate Waterflow Rate Internal Part Material Model
13-310-384 100 to 1000 mL/min. n.a. Stainless Steel Direct Reading - Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-310-384 Supplier Oakton™ Supplier No. 47734330
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Measure and control liquids and gases in wide range of applications with precision and repeatability. Available in liters for international applications and acceptance.

Measure and control liquids and gases in a wide range of applications with precision and repeatability using Thermo Scientific™ Gilmont 65mm Construction Industrial Direct Reading Flowmeters With Standard Valve. Available in liters for international applications and acceptance.

  • Precision glass metering tubes, glass and stainless-steel floats Glass metering tubes have integral float guides to assure a ±5% accuracy of full scale
  • Glass and stainless-steel floats are standard
  • Calibration tables for both air and water are enclosed with each flowmeter
  • Front shields have 1.5X magnification for more accurate readings
  • Industry standard dimensions for easy retrofitting and direct replacements
  • Utilizes vast reference library of liquids and 'noble' gases, provides flowmeters to meet specific, rather than general, flow ranges
  • Standard panel mounting hardware is supplied with each meter, and tripod bases are available for benchtop applications

Construction Materials

  • Wetted end blocks, fittings and internal parts: anodized aluminum, brass, 316 SS
  • Seal materials: Buna-N or Viton™
  • Side plates: aluminum
  • Metering tube: borosilicate glass enclosed in the unitized aluminum frame
  • Piping connections: aluminum, brass or 316SS, 1/8 NPT(F) horizontal on inlet and outlet
  • Float material: black glass, 316 SS or tungsten carbide
  • Scale: ceramic fused on glass tube, 150mm L

Specifications

Accuracy ±5% (Full Scale)
Airflow Rate 100 to 1000 mL/min.
Case Material Aluminum, Acrylic
Float Material Black Glass, Stainless Steel (316)
Pressure Rating 250 psig
Connections 1/8 in. NPT (F)
Internal Part Material Stainless Steel
Model Direct Reading - Gas
Piping Connection Material Stainless Steel
Repeatability 0.25% of scale reading
Scale 65 mm
Temperature (English) 250°F max. operating
Seal Material Buna-N or Viton™
Valve Stainless Steel
Waterflow Rate n.a.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.