Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ MICROMANTM E Capillary Pistons
GSA_VAGREENER_CHOICE

Catalog No. p-4330403 Shop All Gilson Products
Change view
Click to view available options
Quantity:
10 x 96 Pk.
182 Pk.
192 Pk.
200 Pk.
576 Pk.
960 Pk.
Volume (Metric):
1 to 10 μL
10 to 100 μL
100 to 1000 μL
20 to 50 μL
3 to 25 μL
50 to 250 μL
Model:
CP10
CP100
CP1000
CP1000ST
CP100ST
CP10ST
CP25
CP250
CP250ST
CP25ST
CP50
CP50ST
Format:
Box
Rack, 10 x 96
Rack, 2 x 96
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Volume (Metric) Model Format
F148413G 192 Pk. 1 to 10 μL CP10ST Rack, 2 x 96
F148313G 960 Pk. 1 to 10 μL CP10ST Rack, 10 x 96
F148712G 576 Pk. 3 to 25 μL CP25ST Box
F148415G 192 Pk. 10 to 100 μL CP100ST Box
F148315G 960 Pk. 10 to 100 μL CP100ST Box
F148713G 576 Pk. 20 to 50 μL CP50ST Box
F148714G 576 Pk. 50 to 250 μL CP250ST Box
F148180G 182 Pk. 100 to 1000 μL CP1000ST Box
F148412G 960 Pk. 1 to 10 μL CP10 Rack, 2 x 96
F148312G 960 Pk. 1 to 10 μL CP10 Rack, 10 x 96
F148012G 960 Pk. 3 to 25 μL CP25 Rack, 10 x 96
F148414G 192 Pk. 10 to 100 μL CP100 Box
F148314G 960 Pk. 10 to 100 μL CP100 Box
F148013G 960 Pk. 20 to 50 μL CP50 Rack, 10 x 96
F148014G 10 x 96 Pk. 50 to 250 μL CP250 Box
F148560G 182 Pk. 100 to 1000 μL CP1000 Box
F148112G 200 Pk. 3 to 25 μL CP25 Box
F148113G 200 Pk. 20 to 50 μL CP50 Box
F148114G 200 Pk. 50 to 250 μL CP250 Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. F148413G Supplier Gilson™ Supplier No. F148413
Only null left
Add to Cart
Add to Cart

MICROMANTM E Capillary Pistons provide reproducible, reliable results even with the most viscous or volatile liquids.

  • Recommended for reproducible, reliable results even with the most viscous or volatile liquids.
  • Made specifically for GilsonTM MICROMANTM E pipets.
  • Available in a wide range of volumes and designs, both in sterilized and standard versions, to suit your needs.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Volume (Metric) 1 to 10 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model CP10ST
Length (English) 5.39 in.
Length (Metric) 45.1 mm
Format Rack, 2 x 96
Tip Style Positive Displacement
Packaging Box
Quantity 192 Pk.
Product Type Capillary Piston
Disposable Single-use
For Use With (Equipment) Gilson Microman
Material Polypropylene
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.