Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMANTM DIAMOND Reload Pack Empty Box Set
GREENER_CHOICE

Catalog No. p-6806140 Shop All Gilson Products
Change view
Click to view available options
Holds:
D10 Pipette Tips (0.1 to 10μL), D200 Pipette Tips (2 to 200μL)
D1000 Pipette Tips (100 to 1000μL)
Array:
10 x 96
6 x 96
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Array
F171204G D10 Pipette Tips (0.1 to 10μL), D200 Pipette Tips (2 to 200μL) 10 x 96
F171504G D1000 Pipette Tips (100 to 1000μL) 6 x 96
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. F171204G Supplier Gilson™ Supplier No. F171204
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PIPETMANTM Diamond Reload Pack Empty Box Set for blister refill and reload packs. Easy to store on all benches.

  • Hold tips of model DL10 (0.1 to 20 μL), D200 (2 to 200 μL), D1000 (100 to 1000 μL)
  • 70% less plastic
  • Three times smaller than regular tips box
  • Eco-friendly
  • Available in set of 2

Specifications

Autoclavable Autoclavable
Color Clear
Holds D10 Pipette Tips (0.1 to 10μL), D200 Pipette Tips (2 to 200μL)
Material Polypropylene
Positions 1
Shape Rectangular
Stackable Yes, Interlocking
Sterility Non-sterile
For Use With (Equipment) Diamond Tips
Quantity Set of 2
Size 134 x 89 x 127 mm
Length (Metric) 9.3 cm
Length (English) 3.66 in.
Width (English) 5.28 in.
Height (English) 4.92 in.
Includes 2 Empty Racks
Product Type Empty Box Reload
Array 10 x 96
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.