Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMAN™ F Fixed Volume Pipette

Catalog No. p-4330392 Shop All Gilson Products
Change view
Click to view available options
Volume (Metric):
5000 μL
Accuracy:
±30 μL
Model:
F5000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy Model
F123607G 5000 μL ±30 μL F5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. F123607G Supplier Gilson™ Supplier No. F123607

The PIPETMAN™ F Fixed Volume Pipette is a dedicated fixed-volume air-displacement pipet that guarantees no risk of volume-selection errors.

  • Dedicated fixed-volume pipette assures reliable and consistent results.
  • Volume can be adjusted by users in the laboratory for dense or viscous fluids.
  • Single-volume mechanism provides a low-cost alternative for clinical diagnostics, quality control and routine testing.
  • Gilson maximum permissible errors are guaranteed only when PIPETMAN pipettes are used with the recommended Gilson PIPETMAN Tips.

Specifications

Accuracy ±30 μL
Certifications/Compliance GLP
Compatible Tips D5000
Autoclavable Autoclavable
Color Blue
Disposable Reusable
Material Polypropylene
Model F5000
Number of Channels 1
Sterility Non-sterile
Type Fixed Volume Pipette
Volume (Metric) 5000 μL
Includes Stainless Steel piston and PVDF handle
Warranty 3 Years
Length (English) 4.25 in.
Length (Metric) 10.8 cm
Width (English) 12.48 in.
Width (Metric) 31.7 cm
Height (English) 1.42 in.
Height (Metric) 3.6 cm
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.