Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMAN™ Starter Kit

Catalog No. f167380g Shop All Gilson Products
Change view
Click to view available options
Volume (Metric):
0.2 to 100 μL
2 to 1000 μL
Variable
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
F167380G Variable
F167500G 0.2 to 100 μL
F167300G 2 to 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. F167380G Supplier Gilson™ Supplier No. F167380

Contains boxes of certified-quality PIPETMAN™ Tips and useful accessories. Gilson™ PIPETMAN™ Starter Kit includes single pipet holders, COLORIS™ Identification Clips (mixed colors), and a Gilson Guide to Pipetting (except Large-volume Kit).

  • Contains boxes of certified-quality PIPETMAN Tips and useful accessories.
  • Single pipet holders
  • COLORIS™ Identification Clips (mixed colors)
  • Gilson Guide to Pipetting (except Large-volume Kit)

Specifications

Compatible Tips DL10, D200, D1000
Autoclavable Not Autoclavable
Color Assorted
Disposable Reusable
For Use With Manual Air Displacement Pipette
Grip Type Ergonomic
Material Polypropylene
Model P2, P20, P200, P1000
Number of Channels 1
Product Line Pipetman
Sterility Non-sterile
Type Pipette Kit, Manual Air Displacement
Volume (Metric) Variable
Includes P2, P20, P200, and P1000 Classic models, DL10, D200, D1000 PIPETMAN DIAMOND Tipacks, Four Single Pipette Holders, Four PIPETMAN Comfort Handles, The Gilson Guide to Pipetting, The Two-minute Inspection Poster
Warranty 3 Years
Length (English) 14.5 in.
Length (Metric) 36.8 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Height (English) 4.5 in.
Height (Metric) 11.4 cm
Weight (English) 3 lb
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.