Learn More
Description
- Color-coded racks to differentiate tip models and indicate the compatible GilsonTM pipet models
- Available in autoclavable and sterilized versions
- Fits Universal Reload box (Cat. No. F167100G, available separately)
- Sterilized Tower Pack is individually wrapped in medical device-quality plastic to help protect tips from contamination
Specifications
Specifications
| Volume (Metric) | 0.1 to 10 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (English) | 4.21 in. |
| Length (Metric) | 10.7 cm |
| Clean Claims | DNA free, RNA free, RNAse free, DNAse free, ATP free, Endotoxin free |
| Sterilization Method | Gamma-ray Sterilized |
| Diameter (Metric) Outer | .4 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
