Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson Company Inc GILSON TESTING SCREENS TS-4

Catalog No. NC2198766
Encompass_Preferred

  • Advanced silent testing screen for particle size determination.
  • Tests large material samples efficiently.
  • Vertical vibration motion for agitation.
  • Capable of processing batch samples up to 1 ft³ (28.3 L).
  • Particle size range from 4 in to No. 4 (101 to 4.75 mm).
  • Integrated digital LED timer/controller for accurate operation.
  • Operational noise significantly reduced with sound-damping structure.
  • Enhanced dust control with wear-resistant seals.
  • Maximum screen tray capacity of 6 trays plus 1 dustpan (7 slots total).
  • Requires bolting to a concrete or rigid floor system for installation.
  • 115V, 60Hz electrical requirement.
  • Dimensions: 22.25 in x 31 in x 47.5 in (565 mm x 787.4 mm x 1206.5 mm).
  • Typical testing times: 6 to 10 minutes (primary) and 3 to 5 minutes (secondary).

This item is not returnable. View return policy
Catalog No. NC2198766 Supplier Gilson Company Inc Supplier No. TS4
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Advanced silent testing screen for particle size determination.
  • Tests large material samples efficiently.
  • Vertical vibration motion for agitation.
  • Capable of processing batch samples up to 1 ft³ (28.3 L).
  • Particle size range from 4 in to No. 4 (101 to 4.75 mm).
  • Integrated digital LED timer/controller for accurate operation.
  • Operational noise significantly reduced with sound-damping structure.
  • Enhanced dust control with wear-resistant seals.
  • Maximum screen tray capacity of 6 trays plus 1 dustpan (7 slots total).
  • Requires bolting to a concrete or rigid floor system for installation.
  • 115V, 60Hz electrical requirement.
  • Dimensions: 22.25 in x 31 in x 47.5 in (565 mm x 787.4 mm x 1206.5 mm).
  • Typical testing times: 6 to 10 minutes (primary) and 3 to 5 minutes (secondary).

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.