Learn More
Transforming Technologies GL2500 ESD Level 3 Cut Resistant Gloves - Uncoated

Description
- Cut Resistant - Tested and Certified to ANSI Cut Level 3
- ESD and; Static Safe;- Typical ESD Properties: <107 Ohms per ANSI/ESD SP15.1
- Fabric:High Quality 18 Gauge Yarn, UHMWPE Construction with Conductive Carbon.
- Comfortable - Uncoated Finish for Maximum Breathability
- Cuff: Finished Knitwrist Cuff for a Comfortable and Secure Fit.
- Touch Screen- Works with Touch Screen Electronics Devices such as Phones and Tablets
- Packs: Sold in packs of 12, 1 size per pack.
Specifications
Specifications
| Coating Material | Uncoated |
| Hand | Ambidextrous |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| Gender | Unisex |
| Packaging Type | Box |
| Puncture Rating | ANSI/ISEA 105-16 Level 3 |
| Quantity | 12 pack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.