Learn More
Transforming Technologies GL2500P - ESD Level 3 Cut Resistant Gloves - Palm Coated

Description
- Fabric: 18 Gauge Yarn, UHMWPE Construction with Conductive Carbon
- Uncoated Finish for Max Breathability
- Cuff: Finished Knitwrist Cuff
- Sold in packs of 12, 1 size per pack
- Typical ESD Properties: <107 Ohms
- Cut Resistant (ANSI Cut Level 3)
- Semiconductor, SMT Assembly, Disk Drive
- Applications that require handling of ESD sensitive items while there is a minor cut risk
Specifications
Specifications
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A3 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Composite Yarn |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Large |
| Gender | Unisex |
| Packaging Type | Box |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.