Learn More
Description
- GL45 glass bottle
- 5 L
- Autoclavable
- For use with DiluFlow
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Color | Clear |
| Material | Glass |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Narrow, Threaded |
| For Use With (Equipment) | DiluFlow |
| Autoclavable | Autoclavable |
| Capacity (English) | 169.07 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
