Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Transforming Technologies GL4500 - ESD Nylon Inspection Gloves - Uncoated
SDP

Catalog No. 17226969
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-226-969 Large
17-226-966 X-Small
17-226-967 Small
17-226-968 Medium
17-226-970 X-Large
17-226-971 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-226-969 Supplier Transforming Technologies Supplier No. GL4504
Add to Cart
Add to Cart

ESD Nylon Inspection Gloves are designed to be worn when handling ESD susceptible items.

Specifications:

  • Fabric : Nylon and Conductive Carbon.
  • Cuff: Finished Rolled Cuff.
  • Sold in packs of 12, 1 size per pack.
  • Resistance: 106 - 108 per ANSI/ESD STM15.1.

Fabric:

  • Conductive nylon yarn, carbon suffused
  • Carbon 5.1%
  • Polyamide 10 %
  • Elastic 10.4%
  • Nylon: 74.5%

Application and UsageSemiconductor, SMT Assembly, Disk Drive. Applications that require handling of ESD sensitive items.

Care InstructionsThe ESD inspection gloves may be laundered for repeated use.

  • Mild detergent only.
  • Use less detergent than for regular load of clothing.
  • Do not use dish soap.
  • Do not bleach.
  • Do not put in the dryer.

Specifications

Coating Material Uncoated
Color Gray
Hand Ambidextrous
Material Nylon, Carbon Fiber, Elastane
Product Type ESD Gloves
Size Large
Gender Unisex
Glove Cuff Style Rolled
Packaging Type Box
Quantity 12 pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.