Learn More
Transforming Technologies GL4500P - ESD Nylon Inspection Gloves - Palm Coated

Description
Specifications:
- Fabric : Nylon and Conductive Carbon.
- Palm Coat: Micro-Foamed Polyurethane Coating.
- Cuff: Finished Rolled Cuff.
- Sold in packs of 12, 1 size per pack.
- Resistance: 106 to 108 per ANSI/ESD STM15.1
Fabric:
- Conductive nylon yarn, carbon suffused
- Carbon 5.1%
- Polyamide 10 %
- Elastic 10.4%
- Nylon:74.5%
Application and Usage
Semiconductor, SMT Assembly, Disk Drive. Applications that require handling of ESD sensitive items.
Care Instructions
The ESD inspection gloves may be laundered for repeated use.
- Mild detergent only.
- Use less detergent than for regular load of clothing.
- Do not use dish soap.
- Do not bleach.
- Do not put in the dryer.
Specifications
Specifications
| Coated Area | Palm |
| Applications | Industrial, Laboratory |
| Coating Material | Polyurethane |
| Color | Gray |
| Hand | Ambidextrous |
| Material | Nylon, Carbon Fiber |
| Product Type | ESD Gloves |
| Size | X-Small |
| Gender | Unisex |
| Packaging Type | Box |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.