Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Transforming Technologies GL4500P - ESD Nylon Inspection Gloves - Palm Coated
SDP

Catalog No. 17226978
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-226-978 2X-Large
17-226-972 X-Small
17-226-973 Small
17-226-974 Medium
17-226-975 Large
17-226-977 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-226-978 Supplier Transforming Technologies Supplier No. GL4506P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Palm ESD Nylon Inspection Gloves are designed to be worn when handling ESD susceptible items.

Specifications:

  • Fabric : Nylon and Conductive Carbon.
  • Palm Coat: Micro-Foamed Polyurethane Coating.
  • Cuff: Finished Rolled Cuff.
  • Sold in packs of 12, 1 size per pack.
  • Resistance: 106 to 108 per ANSI/ESD STM15.1

Fabric:

  • Conductive nylon yarn, carbon suffused
  • Carbon 5.1%
  • Polyamide 10 %
  • Elastic 10.4%
  • Nylon:74.5%

Application and Usage

Semiconductor, SMT Assembly, Disk Drive. Applications that require handling of ESD sensitive items.

Care Instructions

The ESD inspection gloves may be laundered for repeated use.

  • Mild detergent only.
  • Use less detergent than for regular load of clothing.
  • Do not use dish soap.
  • Do not bleach.
  • Do not put in the dryer.

Specifications

Coated Area Palm
Applications Industrial, Laboratory
Coating Material Polyurethane
Color Gray
Hand Ambidextrous
Material Nylon, Carbon Fiber
Product Type ESD Gloves
Size 2X-Large
Gender Unisex
Packaging Type Box
Quantity 12 pack
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.