Learn More
Transforming Technologies GL4500T - ESD Nylon Inspection Gloves - Finger Tip Coated

Description
Specifications:
- Fabric : Nylon and Conductive Carbon.
- Finger Tip Coat: Micro-Foamed Polyurethane Coating.
- Cuff: Finished Rolled Cuff.
- Sold in packs of 12, 1 size per pack.
- Resistance: 106 - 108 per ANSI/ESD STM15.1
Fabric:
- Conductive nylon yarn, carbon suffused
- Carbon 5.1%
- Polyamide 10 %
- Elastic 10.4%
- Nylon: 74.5%
Application and Usage
- Semiconductor, SMT Assembly, Disk Drive. Applications that require handling of ESD sensitive items.
Specifications
Specifications
| Coated Area | Fingertip |
| Applications | Industrial, Laboratory |
| Coating Material | Polyurethane |
| Color | Gray |
| Hand | Ambidextrous |
| Material | Nylon, Carbon Fiber, Polyamide, Elastane |
| Product Type | ESD Gloves |
| Size | Medium |
| Gender | Unisex |
| Glove Cuff Style | Rolled |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.