Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Transforming Technologies GL9100 Series - Static Safe Hot Gloves - Polyester - 14 in.
SDP

Catalog No. 17226992
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-226-992 Small
17-226-993 Medium
17-226-994 Large
17-226-995 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-226-992 Supplier Transforming Technologies Supplier No. GL9101
Add to Cart
Add to Cart

The GL9100 series ESD safe cleanroom hot glove provides static protection and thermal protection without compromising cleanliness.

  • Have static control and heat resistance in one glove
  • Gloves resist up to 302°F(150°C)
  • 100% inner tricot knit polyester fabric liner
  • Clean room safe
  • Cuff mounted Grounding snap

Specifications

Material Polyester, Carbon Fiber
Product Type Heat Protection Gloves
Size Small
Temperature (English) Max. 302°F
Temperature (Metric) Max 150°C
Lining Knit Lining
Length (English) 14 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.