Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andwin Scientific Glas-Col™ Burnout-Resistant Heating Tape
SDP

Catalog No. 1146375A
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
4 ft. x 0.5 in. (122m x 1.3cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-463-75A 4 ft. x 0.5 in. (122m x 1.3cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-463-75A Supplier Andwin Scientific Supplier No. 103ADET054
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Supplied with an integral 2 ft. (0.6m) molded power cord.

Heats to 249°C (480°F)

For heating odd lengths of glass tubes or metal pipes. Resists electrical burnout, even when overloaded beyond power rating. Two ribbon-type heating elements encased in durable glass braid, covered with tough silicone rubber for use in high-moisture areas. Easily passes 1000V test for electrical insulation. Use with suitable voltage controller, such as variable transformer. Regulators used with pyrometer and thermocouple will provide appropriate reference settings for reproducible temperatures.

Order Info

4 ft.L x 1/2 in.W (122m x 1.3cm). Maximum output: 140w, 45V.

Specifications

Dimensions (L x W) 4 ft. x 0.5 in. (122m x 1.3cm)
Requires Voltage controller
Temperature (Metric) 249°C
Temperature (English) 480°F
For Use With (Application) Heating odd lengths of glass tubes or metal pipes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.