Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Glass Beads

Catalog No. MP112521011 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
250 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP112521011 250 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP112521011 Supplier MP Biomedicals™ Supplier No. 112521011
Add to Cart
Add to Cart

MP Biomedicals™ Glass Beads are ready for CE IVD labeling of clinical applications

  • Size: 4mm
  • Research Use Only
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at 2° to 8°C
Quantity 250 g
Size 4mm
Form Beads
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.