Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Glass Beads, 4 mm

Catalog No. 116914801 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100 Beads
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-691-4801 100 Beads
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-691-4801 Supplier MP Biomedicals™ Supplier No. 116914801
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass Beads, 4 mm for a variety of research purposes.

  • DNase- and RNase-free
  • 4.0 mm diameter
  • Washed
  • Research Use Only (RUO)
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at 2°C to 8°C
Diameter (Metric) 4 mm
DNase DNase Free
Product Type Glass Beads
Quantity 100 Beads
RNase RNase Free
Size 0.16 in.
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.