Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fischer Technical Company™ Glass Bell Jar with Knob
SCI_ED

Catalog No. S012408 Shop All Fischer Technical Company Products
Change view
Click to view available options
Height (English):
9 in.
11 in.
15 in.
Diameter (English):
5 in.
6 in.
8.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Diameter (English)
S012408 15 in. 8.5 in.
S012410 9 in. 5 in.
S012409 11 in. 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S012408 Supplier Fischer Technical Company™ Supplier No. BJAR03
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass bell jar ideal for use under vacuum.

  • High quality flint glass bell jars with a thick glass knob at top
  • Ground flange to allow an ideal seal to vacuum pump plates
  • Safe at high pressures
  • Available in 3 sizes

Specifications

For Use With (Equipment) Vacuum Pump Plates, High Vacuum Pump, High Vacuum Tubing, Gauge
Includes Jar
Diameter (English) 8.5 in.
Diameter (Metric) 21.59 cm
For Use With (Application) High Vacuum Experiments
Material Glass
Color Clear
Height (English) 15 in.
Height (Metric) 38.1 cm
Type Bell Jar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.