Learn More
Glass Bell Jars

Description
- Made of heavy molded glass to withstand pressure
- Knob top facilitates handling
- Ground flange provides excellent seal
Specifications
Specifications
| Height (English) | 9 in. |
| Height (Metric) | 23 cm |
| Capacity (English) | 0.5 gal. |
| Capacity (Metric) | 1.9 L |
| Diameter (Metric) Inner | 12.7 cm |
| Diameter (English) Inner | 5 in. |
| Material | Glass |
| Includes | Knob Top Facilitates Handling, Ground Flange |
| Type | Bell Jar |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.