Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Glass Bell Jars
SCI_ED

Catalog No. S30955
Change view
Click to view available options
Height (Metric):
23 cm
28 cm
38 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S30955 28 cm
S30956 38 cm
S30954 23 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S30955 Supplier Variety Glass Supplier No. 636 1/2 A 6 X 11
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Jars are safe at high pressure.

  • Made of heavy molded glass to withstand pressure
  • Knob top facilitates handling
  • Ground flange provides excellent seal

Specifications

Height (English) 11 in.
Capacity (English) 1 gal.
Height (Metric) 28 cm
Diameter (Metric) Inner 15.24 cm
Capacity (Metric) 3.8 L
Diameter (English) Inner 6 in.
Material Glass
Type Bell Jar
Includes Knob Top Facilitates Handling, Ground Flange
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.