Learn More
Velp™ Glass Bottle for Solvent Collection

Description
- Collect solvent with ease using this glass collection bottle
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Color | Clear |
| Material | Glass |
| Quantity | 1 Bottle |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | No |
| Mouth | Narrow, Threaded |
| For Use With (Equipment) | SER158/3 Solvent Extractor |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.