Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Willco-dish Glass Bottom Kit Clear Wall 35 mm, #1.5 Glass, 22 mm Aperture, 10 mm height
SDP

Catalog No. 501900282
Encompass_Preferred

WillCo-dish Kit dishes were designed to offer scientists the opportunity to use any chosen material as well as different thicknesses. Contains dish, pressure sensitive double sided adhesive rings FDA approved, glass coverslips, and one pair of tweezers.
Diameter: 35 mm
Glass: #1.5
Aperture: 22 mm
Height: 10 mm
Volume: 1000 mL

Catalog No. 50-190-0282 Supplier Electron Microscopy Sciences Supplier No. 7066504
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WillCo-dish Kit dishes were designed to offer scientists the opportunity to use any chosen material as well as different thicknesses. Contains dish, pressure sensitive double sided adhesive rings FDA approved, glass coverslips, and one pair of tweezers.
Diameter: 35 mm
Glass: #1.5
Aperture: 22 mm
Height: 10 mm
Volume: 1000 mL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.