Learn More
Description
- Due to low thermal expansion stresses, well suited to heating glassware with a Bunsen burner
- High transparency to infrared radiation transfers heat energy with low losses, shortening heating time and saving energy by 20% or more
- Retains its shape, remains flat and does not age during use
- Protects glassware from direct flame contact
- Compatible with plate holders made from heat-resistant chrome-nickel steel
- Contamination can be removed with a cleaning scraper
Specifications
Specifications
| For Use With (Equipment) | Bunsen Burner |
| Material | Glass Ceramic |
| Autoclavable | Not Autoclavable |
| Dimensions (L x W) | 155 x 155 mm |
| For Use With (Application) | Heating glassware; Square Quadrupod for Glass Ceramic Laboratory Protection Plate |
| No. per Pack | 10/Pk. |
| Product Type | Protection Plate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
