Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Glass Coplin Jar with Poly Screw Top Lid
SDP

Catalog No. 22035367
Change view
Click to view available options
Color:
Transparent
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-035-367 Transparent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-035-367 Supplier StatLab Supplier No. 900570
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass Coplin Jar with Poly Screw Top Lid has a capacity of 60 mL.

  • Poly screw-top lid
  • Holds 5 slides vertically
  • 6/Cs.

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 60 mL
Color Transparent
Material Glass
Type Coplin Jar
Height (Metric) 11.43 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.