Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Glass-Disposal Boxes
SCI_ED

Catalog No. S29279 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
6/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S29279 6/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29279
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from polyethylene lined corrugated cardboard. Fisherbrand™ Glass-Disposal Boxes keep glass separate from other waste.

  • Sturdy, corrugated cardboard
  • With tough 2mm-thick polyethylene liner
  • Identifying graphics with instructions
  • Unique integral lid provides added safety

 

Specifications

Closure Type Integral Safety Lid
Dimensions (L x W x H) 12 x 12 x 20 in.
Height (Metric) 51 cm
Length (Metric) 30 cm
Model Intermediate
Quantity 6/Cs.
Width (Metric) 30 cm
Liner Material Polyethylene
Width (English) 12 in.
Length (English) 12 in.
Height (English) 20 in.
Material Corrugated Cardboard
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.