Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

K2 Scientific Glass Door High Performance Blood Bank Refrigerator
SDP

Catalog No. K249GDRBB
Change view
Click to view available options
Holds:
250 lb.
400 lb.
Capacity (English):
25 cu. ft.
49 cu. ft.
Color:
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Capacity (English) Color
K249GDRBB 400 lb. 49 cu. ft. White
K225GDRBB 250 lb. 25 cu. ft. White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. K249GDRBB Supplier K2 Scientific Supplier No. K249GDRBB
This item is not returnable. View return policy

K2’s high performance laboratory blood bank refrigerators are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.

  • Intelligent microprocessor controller with digital display and adjustable temperature control
  • Visual and Audible high or low temperature, sensor failure, door ajar alarms
  • Keyed door locks
  • Magnetically sealed door with rapid cool-down mode after door opening for quick temperature recovery
  • Heated gaskets to maintain pliability and seal Dual pane tempered glass door
  • Door-activated and exterior switch-activated interior LED lighting
  • Plexiglass and stainless steel drawers
  • Cabinet constructed of white powder-coated 304 steel with CFC-free, high density insulation
  • R290 refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
  • UL and cUL listed (61010-1)
  • Energy Star high performance certified and listed
  • Built and shipped from ISO 9001:2015 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: two year full replacement for parts. Five years for compressor replacement

Specifications

Type Blood Bank Refrigerator
Capacity (English) 49 cu. ft.
Capacity (Metric) 1388 L
Temperature Range 1°C to 12°C
Temperature Sensor NTC
Refrigerant R290
Door Style Glass
No. of Doors 2
Cabinet Material Stainless Steel (304)
Exterior Finish White Powder-coated
Insulation CFC-free
Certifications/Compliance cULus, ENERGYSTAR, FDA Class II, EPA SNAP, ISO 9001, ISO 14001, ISO 13485
Style Upright
Display LED
Color White
Condenser Type Fin and Tube
Ports 1 in. on left side
Warranty 2 Years Parts and Labor, 5 Years on Monoblock
Defrost Smart Hot Gas Defrost
Monitoring Options Data Logger
Compressor Top-mounted
Amperage 6 A
Plug Type NEMA 5-15
Voltage 115 V
Holds 400 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.