Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

K2 Scientific Glass Door Refrigerator, 24 cu. ft.
SDP

Catalog No. K224GDR
Change view
Click to view available options
Capacity (English):
24 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
K224GDR 24 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K224GDR Supplier K2 Scientific Supplier No. K224GDR
Add to Cart
Add to Cart

An upright, 4°C, life science performance, glass door refrigerator.

Elevate your cold storage with K2 Scientific's 24 Cubic Foot Glass Door Refrigerator, meticulously engineered to meet stringent vaccine storage requirements. Trusted by medical facilities, research laboratories, and pharmaceutical companies, this compact yet capacious refrigerator is the ultimate space-saving solution for environments where every inch counts.

  • Six shelves adjustable by 1 in. increments
  • Magnetically sealed door with rapid cool-down mode after door opening
  • Exterior switch-activated interior LED lighting
  • Warranty: two-year parts, labor, or full replacement

Specifications

Type Refrigerator
Capacity (English) 24 cu. ft.
Capacity (Metric) 680 L
Temperature Range 2°C to 8°C
Door Style Sliding Glass
No. of Doors 1 (1 compartment)
Shelves 6
Cabinet Material Painted Steel
Exterior Finish Painted Steel
Insulation Closed Cell Foam
Style Upright
Monitoring Options Microprocessor Temperature Controller
Compressor CFC-free
Plug Type NEMA 5-15
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.