Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific Glass Door Refrigerator, 70 cu. ft.
SDP

Catalog No. FSGDR70
Change view
Click to view available options
Capacity (English):
70 cu.ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
FSGDR70 70 cu.ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FSGDR70 Supplier Fisher Scientific Supplier No. K270GDR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

K2's upright refrigerators are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.

  • Intelligent microprocessor controller with digital display and adjustable temperature control
  • Audible and visual high or low temperature alarms
  • Magnetically sealed door with rapid cool-down mode after door opening
  • Door-activated and exterior switch-activated interior LED lighting
  • 15 adjustable white epoxy-coated wire shelves standard
  • Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
  • R290a refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
  • Leveling legs
  • Only operates in Celsius
  • Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: two year full replacement for parts or compressor failure

Specifications

Capacity (English) 70 cu.ft.
Temperature Range 2°C to 8°C
Door Style Triple Glass
No. of Doors 3
Shelves 15 Adjustable
Cabinet Material Painted Steel
Exterior Finish Powder-coated Steel
Certifications/Compliance ETL Listed, ISO 9001
Style Upright
Warranty 2 Years Parts and Labor, Additional 3 Years on Compressor
Monitoring Options Audible and Visual High and Low Temperature Alarms
Compressor Top-mounted
Plug Type NEMA 5-15
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.