Learn More
Waters Corp Waters Acrodisc Syringe Filter, Glass Filter, 25 mm, 1.0 μm
Supplier: Waters Corp WAT200840
The Acrodisc Glass Syringe Filter is designed for effective filtration of aqueous samples. This filter, with a 25 mm diameter and 1.0 μm pore size, is suitable for various laboratory applications. It can be used alone or as a prefilter in series with another filter.
- Can be used alone or as a prefilter with another filter in series.
- Diameter of 25 mm.
- Pore size of 1.0 μm.
- Housing material made of polypropylene.
- Designed for aqueous separation mode.
- Hold-up volume of less than 100 μL.
- Suitable for sample volumes less than 100 mL.
- Supplied in a package of 1000 units.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.