Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Glass Flushing Adapter
GREENER_CHOICESDP

Catalog No. 31502400 Shop All Kemtech Products
Change view
Click to view available options
Outlet Port:
14/20
19/22
24/40
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Outlet Port
31-502-400 14/20
31-502-401 19/22
31-502-402 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-502-400 Supplier Synthware™ Supplier No. A681420G
Add to Cart
Add to Cart

Flushing adapters enable vessels to be purged with an inert gas.

  • Flushing adapters enable vessels to be purged with an inert gas
  • Includes a 2mm glass T-bore stopcock

Specifications

Type Adapter
Plug Bore 2 mm
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
Temperature (Metric) 93°C
Temperature (English) 200°F
Certifications/Compliance Class A
For Use With (Application) Flushing/Filling Attached Vessels with an Inert Gas
For Use With (Equipment) Storage/Reaction Vessels or Flasks
Includes Glass T-Bore Stopcock
Outlet Port 14/20
Connectors Hose
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.