Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach Lange™ Glass GK2401C Combined pH Electrode

Catalog No. 501997480 Shop All Hach Company Products
Encompass
Change view
Click to view available options
Length (Metric):
103 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
50-199-7480 103 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-199-7480 Supplier Hach Lange™ Supplier No. 945252
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Junction Porous Pin
Material Glass
pH Range 0 to 12
Temperature (Metric) Operating -10°C to +100°C
Type pH Electrode
Filling Solution Type Refillable: Saturated KCl
Includes Red Rod reference system
Temperature (Metric) Range -10°C to +100°C
Length (Metric) 103 mm
Length (Metric) Cable 1 m
Diameter (Metric) 9.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.