Learn More
Description
- Made of Type III soda-lime glass
- Clear glass construction for easy visual identification of contents
- Available in two large capacities: 2000 mL and 3840 mL
- Suitable for storing and dispensing liquids in laboratory environments
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Color | Clear |
| Material | Soda Lime Glass (Type 3) |
| Quantity | 6/Cs. |
| Sterility | Non-sterile |
| Thread Size (Metric) | 38-400 |
| Closure Included | No |
| Graduated | No |
| Mouth | Narrow |
| Height (Metric) | 270 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
