Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Glass Jug, Clear
SDP

Catalog No. 0291290 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
2000 mL
3840 mL
Quantity:
4/Case
6/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-912-90 3840 mL 4/Case
02-912-89 2000 mL 6/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-912-90 Supplier DWK Life Sciences Supplier No. W013413

missing translation for 'validMainframeMsg'

WHEATON™ Glass Jug, Clear is made of Type III soda-lime glass and is ideal for storing and dispensing large volumes of liquids in laboratory environments. Available in 2000 mL and 3840 mL capacities.

  • Made of Type III soda-lime glass
  • Clear glass construction for easy visual identification of contents
  • Available in two large capacities: 2000 mL and 3840 mL
  • Suitable for storing and dispensing liquids in laboratory environments
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 3840 mL
Color Clear
Material Soda Lime Glass (Type 3)
Quantity 4/Case
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow
Autoclavable Not Autoclavable
Capacity (English) 128 oz.
Shape French Square
Disposable Reusable
Product Type Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.