Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Glass Microscope Slides
GREENER_CHOICESCI_ED

Catalog No. S00665 Shop All Supertek Scientific Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S00665 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S00665 Supplier Supertek™ Supplier No. B10671S3
Add to Cart
Add to Cart

These are made with high quality glass with uniform thickness and no bubbles or striations. The edges are ground smooth.

  • 72 high quality microscope slides
  • Made of glass with uniform thickness and no bubbles or striations
  • The edges are ground smooth

Specifications

Length (Metric) 76.2 mm
Well Count 0
Thickness (Metric) 1.0 to 1.2 mm
Frosted Not Frosted
Type Microscope Slide
Material Glass
Width (Metric) 25.4 mm
Edges Ground
Precleaned Yes
Color Clear
Length (English) 3 in.
Width (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.