Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Glass Coverslips
SCI_ED

Catalog No. S175211A Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
18 x 18 mm
22 x 22 mm
Thickness (Metric):
#1 (0.13 to 0.16 mm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (Metric)
S175211A 22 x 22 mm #1 (0.13 to 0.16 mm)
S13604 18 x 18 mm #1 (0.13 to 0.16 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S175211A Supplier GSC Go Science Crazy Supplier No. 413521
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pre-cleaned coverslips.

  • Plain glass
  • Good quality
  • Coverslip thickness: 0.13 to 0.17mm (size No. 1)
  • Coverslip sizes: 18 x 18mm (S13604) or 22 x 22mm (S175211A) 

Specifications

Product Type Coverslip
Material Glass
Length (Metric) 22 mm
Width (Metric) 22 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 22 x 22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.