Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Scientific Glass Microscope Slides with Depression



Click to view available options
Well Count:
1
2
Description
- These glass slides can be used to hold liquids and cultures for microscopic examination
- Standard Dimensions: 75 mm x 25 mm (3 x 1 in.)These slides are compatible with a wide range of standard-sized equipment
- Thickness: 1.5 mm
- Depression size: 13 mm (0.5 in.) dia. with 0.5-0.6 mm depth
- Edges: Ground edges
- Spherically polished depressions
- Sold in a pack of 12
Specifications
Specifications
| Length (Metric) | 75 mm |
| Edges | Ground |
| Precleaned | Yes |
| Sterility | Non-sterile |
| Frosted | Not Frosted |
| Type | Microscope Slide |
| Material | High Quality Glass |
| No. per Case | 200/Cs. |
| No. per Pack | 12 Pk. |
| Width (Metric) | 25 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction