Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Glass Oven G-300 (Drying/Kugelrohr)
SDP

Catalog No. 11739012 Shop All BUCHI Products
Change view
Click to view available options
Capacity (Metric):
200 mL
250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-739-012 200 mL
11-739-011 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-739-012 Supplier BUCHI Supplier No. 11G3002
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The Glass Oven G-300 can perform distillation, drying, sublimation, and freeze-drying, eliminating the need for multiple large instruments.

  • The Glass Oven G-300 comes in two configurations, each with various interchangeable accessories for various applications
  • The Glass Oven G-300 Drying can be used for drying, sublimation, and freeze-drying
  • Freeze-drying is ideal for preserving the integrity of samples. The process involves freezing a solution and reducing the pressure to sublimate the ice
  • Sublimation is the direct transition of a substance from a solid to a gas, bypassing the liquid phase. It yields exceptionally pure products without requiring additional solvents
  • The Glass Oven G-300 Kugelrohr can be used for distillation and drying under rotation
  • Semiconductor coating that ensures uniform heat distribution and accelerates heating and cooling. This gentle heating minimizes thermal damage to your samples
  • A transparent glass chamber allows for real-time sample monitoring

Specifications

Chamber Material Glass
Capacity (Metric) 200 mL
Temperature (Metric) Ambient +5° to 300°C
Type Multi-purpose Benchtop Oven
Width (Metric) 75.0 cm
Height (Metric) 29.5 cm
Depth (Metric) 19.0 cm
Weight (Metric) 7.6 kg
Voltage 100/240 V
Wattage 600 W
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.