Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Glass Sample Vials in Vial File™: PROMO
SDP

Catalog No. 03336PM Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-336-PM Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 03-336-PM Supplier DWK Life Sciences Supplier No. 224891PM

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vial File provides a compact, easily accessible means of sample storage

Caps attached to vials.

  • Polystyrene case with partitions, foam inserts and alphanumeric indexing card helps organize and protect vials
  • Choice of solid- or open-top black phenolic caps: open caps facilitate sample retrieval with syringe
  • Vials and caps autoclavable

Clear or Amber Vials

  • Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
  • Amber vials made from borosilicate glass that protects light-sensitive products

Compliance

Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements of light transmission.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) 14B Rubber
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Low Extractable)
Volume (Metric) 2.0 mL
For Use With (Application) Used for storing and transporting vials
Graduated No
Thread Style Screw
Volume (English) 0.5 dr.
Closure Material Phenolic
Closure Type Screw Cap
Autoclavable Autoclavable
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Height (Metric) 38 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.