Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences WHEATON™ Glass Test Jar, 60mL
SDP

Catalog No. 03084175 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Liner:
PTFE
Polyvinyl
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Liner
03-084-175 PTFE
03-084-174 Polyvinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-084-175 Supplier DWK Life Sciences Supplier No. W216651
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Glass Test Jar, 60mL features smooth walls for complete content removal. These test jars are made with attached white polypropylene caps lined with either polyvinyl or PTFE, ideal for soil sampling and environmental applications.

  • Smooth walls allow for complete removal of contents
  • Ideal for soil sampling and environmental applications
  • Attached white polypropylene screw caps lined with either polyvinyl (PV) or PTFE
TRUSTED_SUSTAINABILITY

Specifications

Bottle Surface Smooth Walls
Color Clear
Material Soda Lime Glass
Quantity 180/Cs.
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide
Closure Liner PTFE
Closure Material Polypropylene
Autoclavable Not Autoclavable
Capacity (English) 60 mL
Shape Round
Disposable Reusable
Product Type Testing Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.