Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Glass Tubing
SDPSCI_ED

Catalog No. S37608 Shop All Wale Apparatus Company Products
Change view
Click to view available options
Diameter (Metric) Outer:
3 mm
Thickness (Metric):
0.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Thickness (Metric)
S37608 3 mm 0.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37608 Supplier Wale Apparatus Company Supplier No. 234030/EMD

missing translation for 'validMainframeMsg'

Laboratory tubing with standard wall.

  • High softening point
  • Low coefficient of expansion
  • Great mechanical strength
  • Wall tolerance: ±0.1mm
  • Comes in 4 ft. (1.2m) lengths

Specifications

Certifications/Compliance U.S. pharmacopoeia
Material Borosilicate Glass
Diameter (English) Outer 0.11 in.
Diameter (Metric) Outer 3 mm
Overall Length (English) 48 in.
Overall Length (Metric) 1219 mm
Thickness (Metric) 0.6 mm
Tolerance ±0.1mm
Max. Operating Temperature (English) 2885°F
Max. Operating Temperature (Metric) 1252°C
Product Type Standard Wall Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.