Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Glassine Weight and Trace Paper
SDP

Catalog No. 22446328 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
3 x 3 in.
4 x 4 in.
6 x 6 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-328 6 x 6 in.
22-446-319 4 x 4 in.
22-446-327 3 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-446-328 Supplier Mopec Supplier No. FS468
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Smooth, semi-transparent glassine provides secure handling and preservation of delicate trace evidence while resisting moisture, air, and static. It supports collection and transfer of hairs, fibers, paint chips, and other micro evidence while helping reduce loss or contamination.

Construction

  • Provided in a re-closable box
  • Smooth, lightweight, and dust-free
  • Strong enough for analytical samples

Dimensions

  • Small: 3 L x 3 W in.
  • Medium: 4 L x 4 W in.
  • Large: 6 L x 6 W in.

Quantity

  • 500 sheets per box

Specifications

Dimensions (L x W) 6 x 6 in.
Quantity 500 Sheets/Box
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.