Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Glassware Drying Rack
SCI_ED

Catalog No. S47855
Encompass
Encompass_Preferred
Change view
Click to view available options
Positions:
90
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S47855 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47855 Supplier Accurate Wirecraft Company Supplier No. 901807BK
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Perfect for large teaching labs.

Perfect for large teaching labs.

  • Holds 90 pieces of glassware of all kinds with no risk of breakage
  • Made of heavy steel wire with welded joints and black vinyl coating
  • Use lying down, mounted on wall or standing upright
  • Heavy drain-pan of rustproof metal covers entire bottom and back
  • Dimensions: 7.13D x 18.5W x 19 in.H (18.11 x 46.99 x 48.26cm)

Specifications

Autoclavable Not Autoclavable
Holds Lab Glassware
Material Steel Wire
Positions 90
Length (Metric) 18.11 cm
Length (English) 7.12 in.
Width (English) 18.5 in.
Height (English) 19 in.
Product Type Drying Rack
Height (Metric) 48.26 cm
Width (Metric) 46.99 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.