Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Glassware - Flasks
SDP

Catalog No. 05403968 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
Includes:
B14/23 Sidearm, Septa Port
B24/29 Sidearm, Septa Port
Flask only
Sidearm and septa
With 1x; B14/23 Sidearm
With 2x; B14/23 Sidearm
With 2x; B14/29 Sidearm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
05-403-968 250 mL With 2x; B14/23 Sidearm
05-403-970 250 mL With 1x; B14/23 Sidearm
05-403-959 250 mL B24/29 Sidearm, Septa Port
05-403-969 250 mL With 2x; B14/29 Sidearm
05-403-946 250 mL B14/23 Sidearm, Septa Port
05-403-940 250 mL Flask only
05-403-958 100 mL Sidearm and septa
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 05-403-968 Supplier Heidolph™ Supplier No. 015880760
Add to Cart
Add to Cart

For use with Heidolph Radleys Carousel 6 Reaction Station

  • Carousel 6 Plus Glassware and Accessories

Specifications

Capacity (Metric) 250 mL
Material Glass
Includes With 2x; B14/23 Sidearm
Standard Taper Joint B14/23 Side
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.